Free Shipping : For every order of $350 or more with the promo code : FREESHIP

INTERNAL/EXTERNAL RETAINING RING PLIER SET 3PC

GRY.B103 - UNSPSC 27112110
INTERNAL/EXTERNAL RETAINING RING PLIER SET 3PC INTERNAL/EXTERNAL RETAINING RING PLIER SET 3PC
INTERNAL/EXTERNAL RETAINING RING PLIER SET 3PC

Delivery

No stock for delivery. -
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:48 PM.

Product Details

Attribute Value
Number of Pieces 3
EAN 4052713985187

Features

Number of pieces in assortment/set – 3pc
Designed for the effective removal and installation of internal and external retaining rings.
High impact double dipped cushion grips provide durability and comfort for everyday use.
Precision formed interchangeable tips are easily installed and removed when switching between jobs.
Includes Plastic Carrying Case
Limited Lifetime Warranty

Contents

External Retaining Ring Pliers - Shaft/Bore Diameter (in): 1/4" - 2" Legnth (mm): 190 mm
Internal Retaining Ring Pliers - Shaft/Bore Diameter (in): 3/8" - 2" Length (mm): 190 mm
Interchangeable Straight Tips 0.047 (Silver)
Interchangeable Straight Tips 0.070 (Gold)
Interchangeable 90 Degree Tip 0.039 (Black)
Internchangeable 44 Degree Tip 0.047 (Silver)

Notices

Individual replacements only available through special orders

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.